Shop All Pressure Gauges
Wika Instrument
4" Type 213.53 200PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9699134
Zoro # G605667599
product price: $135.99
/ea
Sold in multiples of 8 for $1,087.92
Free Shipping & Returns
$1,087.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9699134
- Zoro # G605667599
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 4 type 213.53 200 psi gauge - 1/4 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (113.13.20.400.L)
- BARREL ACCESSORY & SUPPLY Antistatic Line, 30 Gallon (059-3015AS)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 160 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-160-psi/kPa)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204G)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- GREAT NECK Great Neck Saw Magnetic Angle Finder 10155 (10155)
- ASHCROFT 100Mm 1/4In 0-600Psi Npt Pressure Gauge (10-1008-S-02L-600#-XLL)
- PIC GAUGES Gauge, 4-1/2", 0/30psi, 1/4"LM, Back Flange (115D-454C)
- POWERWELD Replacement Gauge, 1-1/2" x 4000 PSI, 1/8" NPT Inlet (C4000)
- NOSHOK Process Gauge, 4.5" 316SS Internals, 15000 psi/bar, 1/2 NPT Male Bottom Conn (45-740-15000-psi/bar)
- PIC GAUGES Gauge, 2.5", 0/4000psi, 1/4"CBM, Frt Flange (PRO-204L-254Q)
- Wika Instrument Pressure Gauges