Shop All Pressure Gauges
Wika Instrument
4" Type 213.53 100PSI/BAR Gauge - 1/2" NPT LM Stainless Steel
Mfr # 9734355
Zoro # G305667547
product price: $122.99
/ea
Sold in multiples of 8 for $983.92
Free Shipping & Returns
$983.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9734355
- Zoro # G305667547
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 4 type 213.53 100 psi/bar gauge - 1/2 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Metal-In Static Shielding Bag, 16x20in (1001620)
- PIC GAUGES Gauge, 1.5", 0/200psi, 1/8"CBM, SS (PRO-302D-158G-01)
- PIC GAUGES Gauge, 2-1/2", 0-60psi, 1/4"Single Scale (S101D-254D)
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.20.160.L)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- PIC GAUGES Gauge, 2.5"30/0/150psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254CF)
- SIMMONS 1/4 In. MPT Fitting 100 psi Pressure Gauge (1308)
- WINTERS Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Black (PLP300)
- ENERPAC Gauge, Liquid Filled, PsiTons (GF835P)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Aluminum, Black (451082AS02L100 C4)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L200#)
- Wika Instrument Pressure Gauges