Shop All Pressure Gauges
Wika Instrument
4" Type 213.53 10,000PSI Gauge - 1/2" NPT LM Stainless Steel
Mfr # 9766915
Zoro # G405667553
Sold in multiples of 8 for $1,295.92
Free Shipping & Returns
$1,295.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wika Instrument
- MFR # 9766915
- Zoro # G405667553
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 4 type 213.53 10,000 psi gauge - 1/2 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS THERMOMETER HEAT LOSS INFARED (GNIRTC50)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 3000Psi/Kpa (PFP931)
- TEST PRODUCTS INTL Small Alligator Pigtail (SSA-2)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (P3S6010)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- WINTERS Filled Ss/Ss Gauge 4" 600 psi 1/2 Lm (PFP663R1)
- DWYER Capsuhelic 4In 0100InH2O Pressure Gauge (4100C)
- PIC GAUGES Gauge, 2", 0-160psi, 1/4"CBM, Fill, U-Clamp (203D-204F)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451379ASL04L30#)
- WINTERS Pressure Gauge, 0 to 160 psi, 3/4 in (PETW213)
- PIC GAUGES Gauge, 2.5", 0/6000psi, 1/4"CBM, Frt Flange (PRO-204L-254S)
- Wika Instrument Pressure Gauges