Shop All Pressure Gauges
Wika Instrument
2.5" Type 611.10 30INH2O/mmH2O VAC Gauge - 1/4" NPT LM Steel
Mfr # 9852344
Zoro # G605668732
product price: $114.99
/ea
Sold in multiples of 8 for $919.92
Free Shipping & Returns
$919.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9852344
- Zoro # G605668732
- Country of Origin Switzerland
- Category Pressure Gauges
Description
Wika 2.5 type 611.10 30 inh2o/mmh2o vac gauge - 1/4 npt lm steel wika type 6x1.10 low pressure gauges are extremely sensitive and highly accurate. The capsule element pressure system is designed to measure pressure and vacuum of gaseous media from as low as 10 h2o to 275 h2o (10 psi). The finely polished nickel-silver pinion gear and shaft of the movement ensure repeatable accuracy. specifications: connection location: lower mount wetted parts: brass copper alloy case material: black steel case filling: standard window type: non-reflecting window construction: acrylic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Amp Clamp AC/DC, 0 to 1.000 A (A296)
- KESTREL 3000 Pocket Weather Station (830)
- FLUKE Holster, 2-1/9 In. H, 3-1/9 In. W, 10 In. D (Fluke-C520A)
- JOHNSON CONTROLS Pressure Trans 0500 Psig, 010 Vdc Output (P499VCP-105C)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- BOURDON Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Silver (MEX5-D62.H27/0133)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L1000#)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges Filter Type Pressure Snubber, 1/4" NPT, Stainless Steel/Brass, BW42 (BW42)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Red (DPG-002)
- JONES STEPHENS Pressure Gauge, 100 PSI, 2" Face (G60100)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L3000#)
- Wika Instrument Pressure Gauges