Shop All Pressure Gauges
Wika Instrument
2.5" Type 611.10 10PSI Gauge - 1/4" NPT LM Steel
Mfr # 4204212
Zoro # G105668744
product price: $112.99
/ea
Sold in multiples of 8 for $903.92
Free Shipping & Returns
$903.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 4204212
- Zoro # G105668744
- Country of Origin Switzerland
- Category Pressure Gauges
Description
Wika 2.5 type 611.10 10 psi gauge - 1/4 npt lm steel wika type 6x1.10 low pressure gauges are extremely sensitive and highly accurate. The capsule element pressure system is designed to measure pressure and vacuum of gaseous media from as low as 10 h2o to 275 h2o (10 psi). The finely polished nickel-silver pinion gear and shaft of the movement ensure repeatable accuracy. specifications: connection location: lower mount wetted parts: brass copper alloy case material: black steel case filling: standard window type: non-reflecting window construction: acrylic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Transmitter, 02Wc Voltage Dp (616KD-B-01-V)
- DICKSON Chart, 4 In, -10 to40 C, 0 to100, 7Day, PK60 (C177)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02B/310SSLXCG30)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (P9U901431UC)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- DURO Pressure Gauge, 0 to 800 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-1233-CERT)
- WEISS INSTRUMENTS. Liquid Filled 4 Dial, 1/4 Bottom, 0-160PSI (LF441-160-4L)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L160#)
- PIC GAUGES Gauge, 4", 0/100psi, 1/4"LM, SS (PRO-301D-404E-01)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204P)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"CBM, SS (PRO-302L-254K-01)
- Wika Instrument Pressure Gauges