Shop All Pressure Gauges
Wika Instrument
2.5" Type 611.10 100INH2O/mmH2O Gauge - 1/4" NPT LM Steel
Mfr # 9851810
Zoro # G105668720
product price: $116.99
/ea
Sold in multiples of 8 for $935.92
Free Shipping & Returns
$935.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9851810
- Zoro # G105668720
- Country of Origin Switzerland
- Category Pressure Gauges
Description
Wika 2.5 type 611.10 100 inh2o/mmh2o gauge - 1/4 npt lm steel wika type 6x1.10 low pressure gauges are extremely sensitive and highly accurate. The capsule element pressure system is designed to measure pressure and vacuum of gaseous media from as low as 10 h2o to 275 h2o (10 psi). The finely polished nickel-silver pinion gear and shaft of the movement ensure repeatable accuracy. specifications: connection location: lower mount wetted parts: brass copper alloy case material: black steel case filling: standard window type: non-reflecting window construction: acrylic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (18C749)
- WESTWARD Circuit Breaker Finder, 90-120VAC (23V745)
- J.W. WINCO GN743.7-14-1/2-NPT-A Oil Sight Glass (8PTK1)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (LFC-220-60-G)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- DYNAMIC Gauge, Glycrne Flld, 0-60 psi, 1/4" Stm Mnt (221317)
- ASHCROFT Pressure Gauge (638008A4GRWLP0L15000#)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT323LF)
- FLOTEC PRESSURE GAUGE 0-100 PSI (TC2104)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L30#)
- SPAN Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (LFS-220-600-G)
- Wika Instrument Pressure Gauges