Shop All Pressure Gauges
Wika Instrument
2.5" Type 233.55 3,000PSI/BAR Gauge - 1/4" NPT LBM Stainless Steel
Mfr # 4283273
Zoro # G505667590
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 4283273
- Zoro # G505667590
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 233.55 3,000 psi/bar gauge - 1/4 npt lbm stainless steel the type 233.55 lbm is specifically designed and manufactured to exact panel builder requirements. With exclusive features, it is ideal when used for panel mount gauges in the oil and gas, refinery, petrochemical, and food & beverage industries. specifications: connection location: lower back mount wetted parts: stainless steel case material: stainless steel case filling: liquid window type: crimped window construction: laminated safety glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Tridicator, 3-1/4", 0-200 psi, 70-320 deg F (TRI-RC-3.25R-3.00-G)
- RED LION CONTROLS Digital Panel Meters, LCD, DITAK 8 (DT800000)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"CBM, SS (PRO-304D-254CC-01)
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-207LR-S12)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- PIC GAUGES Air Gauge, 2-1/2", 0/4000psi, 1/4" (101D-254Q)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L400#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL600)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L400#)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (PFQ2489-DRY-2FF)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 200 PSI, SS Case, Center Back Mount, PRO-202L-254G (PRO-202L-254G)
- Wika Instrument Pressure Gauges