Shop All Pressure Gauges
Wika Instrument
2.5" Type 233.54 1500PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9831962
Zoro # G805667603
product price: $156.99
/ea
Sold in multiples of 8 for $1,255.92
Free Shipping & Returns
$1,255.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9831962
- Zoro # G805667603
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5" type 233.54 1500 psi gauge - 1/4" npt lm stainless steel type 23x.54 gauges feature 316 stainless steel wetted parts and 304 stainless steel case and bayonet ring, a laminated safety glass window, and can be liquid filled in the field. These gauges are ideal for process, chemical applications, oil exploration and production, power generation, and pollution control equipment. specifications: connection location: lower mount wetted parts: stainless steel case material: stainless steel case filling: liquid window type: bayonet window construction: laminated safety glass compatibility u.s. Gauge: 540l, 541l
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK WATERMIXER HOSE 14"" H (PP850-5)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-01-V)
- NOSHOK 800 Series Temperature Transmitter, 20/240°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 in Stem, 6 mm Diameter (800-20/240-1-1-8-8-025-6)
- FLUKE Suregrp Silcne Right Angle Test Lead Set (2003616)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- WIKA Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (113.13.20.400.L)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 300 psi/Kpa (PFP927)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-600psi (GLS430)
- PERMA-CAL 4-1/2IN 0-200PSI PRESSURE GAUGE (121TID06Y23)
- ENERPAC Pressure Gauge, 0 to 15,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GP15S)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208M)
- Wika Instrument Pressure Gauges