Shop All Pressure Gauges
Wika Instrument
2.5" Type 232.53 600PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9768653
Zoro # G905667565
product price: $143.99
/ea
Sold in multiples of 8 for $1,151.92
Free Shipping & Returns
$1,151.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9768653
- Zoro # G905667565
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 232.53 600 psi gauge - 1/4 npt lm stainless steel the rugged construction of wika type 23x.53 stainless steel gauges provides resistance to the most corrosive media and environments. These gauges feature 316 stainless steel wetted parts and 304 stainless steel case and crimped ring, and can be liquid filled in the field. specifications: connection location: lower mount wetted parts: stainless steel case material: stainless steel case filling: splash resistant window type: crimped window construction: acrylic compatibility u.s. Gauge: c-1706 ashcroft: 1009s-xr5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599VCPS105K)
- SHIMPO Thread Adapter, M6 to 10/32 UNF (FG-M6TJ10)
- POMONA ELECTRONICS Test Clip, 300VDC, 5A, Black, PK10 (3925-0-G/10P)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0101-06 BLK MKR)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FML5)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"CBM, SS (PRO-302L-254F-01)
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk (DPGW-05)
- ASHCROFT Pressure Gauge, 0 to 20 in wc, 1/4 in MNPT, Plastic, Black (1188A)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMP7)
- BAKER INSTRUMENTS 421AVND-160 Pressure Gauge, 0-160 PSI (421AVND-160)
- Wika Instrument Pressure Gauges