Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.53 60PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9767053
Zoro # G305667615
product price: $55.95
/ea
Sold in multiples of 8 for $447.60
$447.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9767053
- Zoro # G305667615
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.53 60 psi gauge - 1/4 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT322LF)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-03)
- UEI TEST INSTRUMENTS REPLACEMENT SENSOR CAP G502-7200/G310 (RS1010)
- KLEIN TOOLS Lead Adapters, 20-Foot (69358)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- UNIVERSAL Pressure Gauge 0-5K Psi (99019120)
- DWYER INSTRUMENTS Pressure Transmitter, 0-5 Ps (673-3)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B200)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 100 PSI)
- WEISS INSTRUMENTS 2.71" Boiler Gauge 1/4' NPT Rear w/ext 60-260F, 0-75PSI (CTP25RX)
- PIC GAUGES Process Gauge, 0/60 psi, 1/4" NPT (AHG6-A50.H19)
- Wika Instrument Pressure Gauges