Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.53 600PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9767118
Zoro # G605667568
product price: $57.49
/ea
Sold in multiples of 8 for $459.92
$459.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9767118
- Zoro # G605667568
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.53 600 psi gauge - 1/4 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS R8050-KIT-NIST Sound Level Meter and Calibrator Kit, (R8050-KIT-NIST)
- DWYER INSTRUMENTS Anemometer, Rotating Vane, Gray (9671)
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In (G406-2)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-150F)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (4FLV6)
- WINTERS Compound Gauge, -30 to 0 to 160 psi, 1/4 in MNPT, Black (P3S6005)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFJ8)
- PIC GAUGES Gauge, 4", 0/60psi, 1/4"LM, SS, LF (PRO-301L-404D-01)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402R)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM224LF)
- Wika Instrument Pressure Gauges