Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.53 600PSI Gauge - 1/4" NPT CBM Stainless Steel
Mfr # 9768947
Zoro # G405667560
product price: $51.69
/ea
Sold in multiples of 8 for $413.52
$413.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9768947
- Zoro # G405667560
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.53 600 psi gauge - 1/4 npt cbm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: center back mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Digital Multimeter, Manual-Ranging, 600V (MM325)
- KIPP Oil Level Gauge Form:A Without Thermometer 286X34X33, L1=254, D1=M12, Steel (K0444.125412)
- DIGI-SENSE Traceable Jumbo Refrigerator/Freezer The (94460-74)
- SHARKBITE 1/2" Push-Fit DZR Brass Pressure Gauge (24436)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- ASHCROFT Pressure Gauge (451279AS02L100#)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Plastic, Black (451279AS04L400#)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 60#)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM214LF)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 300 PSI, SS Case, Center Back Mount, PRO-202L-254H (PRO-202L-254H)
- DYNAMIC FLUID COMPONENTS Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gauge Stem 10000 PSI (CF1P-700A)
- Wika Instrument Pressure Gauges