Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.53 6,000PSI/BAR Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9748207
Zoro # G105667624
product price: $60.95
/ea
Sold in multiples of 8 for $487.60
$487.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9748207
- Zoro # G105667624
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.53 6,000 psi/bar gauge - 1/4 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (18C812)
- WINTERS Thermowell 2.5" 316 St/St, 3/4" Npt (TBR25-2)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242F23000#)
- TRACEABLE Thermometer, AAA, Depth: 1/2 in (4040)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LH)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Black (SEP-102D-158R)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-200 PSI (4CTS-200-4L)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10542N-GF)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10122N)
- WIKA Pressure Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black (113.13.20.3030.L)
- Wika Instrument Pressure Gauges