Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.53 400PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9767100
Zoro # G905667596
product price: $52.85
/ea
Sold in multiples of 8 for $422.80
$422.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9767100
- Zoro # G905667596
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.53 400 psi gauge - 1/4 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT321LF)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30/15 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-30/15-psi/kPa)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 200F (FG20P)
- TEST PRODUCTS INTL Insulation Resistance Meter, Digital (SAIT25)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- BOURDON Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (MEX3-D52.H23/0133)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-400Psi/Kpa (PFQ817)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P3S6013-MAXI45)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (4FLW1)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451259SD04L200#)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM1429LF)
- Wika Instrument Pressure Gauges