Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.53 30PSI Gauge - 1/4" NPT CBM Stainless Steel
Mfr # 9767193
Zoro # G905667541
product price: $56.29
/ea
Sold in multiples of 8 for $450.32
$450.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9767193
- Zoro # G905667541
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.53 30 psi gauge - 1/4 npt cbm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: center back mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS 1/8 Din Multi-Panel Meter AC Volts (MT4W-AV-4N)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1105)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT420/2)
- SPRAYWAY Anti-Stat Static Eliminator, 20oz (SW955-1)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-500)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451379ASL04L60#)
- ASHCROFT Pressure Gauge (201032S75L60#)
- WIKA Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (113.13.20.100.L)
- DWYER Magnehelic 4 05InH2O Pressure Gauge (12-192875-01)
- PIC GAUGES Air Gauge, 2-1/2", 0/160psi, 1/4" (101D-254F)
- Wika Instrument Pressure Gauges