Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.53 300PSI Gauge - 1/4" NPT CBM Stainless Steel
Mfr # 9767240
Zoro # G305667578
product price: $58.95
/ea
Sold in multiples of 8 for $471.60
$471.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9767240
- Zoro # G305667578
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.53 300 psi gauge - 1/4 npt cbm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: center back mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Scout® Pro 3 Tester with Locator Remote Kit (VDV501-852)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 70ft Cable L (MBLT-2SB-IVPF-50-70)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (P9U901402UC)
- PIC GAUGES Needle Valve, 1/4"MxF, Angle, CS, 10K psi (NV-CS-1/4-HS-90-MXF)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- INTERSTATE PNEUMATICS Oil Filled Air Pressure Gauge 100 PSI 2 Inch Dia 1/4 Inch NPT Bottom Mount (G7012-100)
- ZORO SELECT Pressure Gauge, 0 to 150 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFW4)
- SPAN Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Plastic, Black (LFS-210-6000-G-CERT)
- PIC GAUGES Gauge, 2.5", 0/1000psi, 1/4"CBM, Frt Flange (PRO-204L-254M)
- ASHCROFT Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L5000#)
- AMETEK 4-1/2IN 1/2IN 0-1000PSI NPT PRESSURE GAUGE (1903)
- Wika Instrument Pressure Gauges