Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.53 2,000PSI/BAR Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9692091
Zoro # G105667600
product price: $53.95
/ea
Sold in multiples of 8 for $431.60
$431.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9692091
- Zoro # G105667600
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.53 2,000 psi/bar gauge - 1/4 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Weather Station, 0 to 99.99" Rain Fall (75077A4)
- GARDNER BENDER TESTER REPLACMNT LEADS (RTL-200)
- WINTERS Industrial 5" Therm Straight 30-240 F/C (TAS132)
- FLUKE Test Lead Kit, 59 In. L, 10A (Fluke-TL223)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- PIC GAUGES Gauge, 2.5"0/300psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254H-01)
- TECTITE WTR PRSSR GAUGE 3/4""DPU (FSBPRV34WG)
- DIXON ABS Dry Gauge, 1/4", 0-100psi, 2.5", Face (GL330)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT9)
- SPAN Pressure Gauge, 0 to 60 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-60 BAR-G)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Silver (PRO-302D-158R-01)
- Wika Instrument Pressure Gauges