Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.53 160PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9767070
Zoro # G505667620
product price: $63.25
/ea
Sold in multiples of 8 for $506.00
$506.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9767070
- Zoro # G505667620
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.53 160 psi gauge - 1/4 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 3000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-3000-psi)
- IDEAL Isolated Ground Adapter (61-176)
- ACL STATICIDE AntiStatic Liquid, Heavy Duty, 1 Quart (2005)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (SBLT2-5-40)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02B/310SSLXCG30)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L15#)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.20.300.B)
- DWYER INSTRUMENTS Guage (RMB-57-SSV)
- ASHCROFT 100Mm 1/4In 0-600Psi Npt Pressure Gauge (10-1008-S-02L-600#-XLL)
- PIC GAUGES Gauge, 2-1/2", 0-160psi, 1/4"Single Scale (S101D-254F)
- Wika Instrument Pressure Gauges