Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.53 100PSI/BAR Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9692015
Zoro # G005667588
product price: $65.95
/ea
Sold in multiples of 8 for $527.60
$527.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9692015
- Zoro # G005667588
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.53 100 psi/bar gauge - 1/4 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Leak Detector, Refrigerant (750A)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254E)
- POMONA ELECTRONICS Patchcord Set (3781-24-02)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P3S6086)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ802LF)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Brass, Gold (601L-254M)
- DWYER MAGNEHELIC 4IN 1/8IN 0-4IN-H2O NPT PRESSURE GAUGE (2004 102006-00)
- MILTON INDUSTRIES 1/4" NPT Pressure Gage (1191)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402F)
- ASHCROFT Digital Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Metal, Gray (302074SD02L600BL)
- Wika Instrument Pressure Gauges