Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.53 1,000PSI/BAR Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9692075
Zoro # G105667532
product price: $54.85
/ea
Sold in multiples of 8 for $438.80
$438.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9692075
- Zoro # G105667532
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.53 1,000 psi/bar gauge - 1/4 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Battery Load Tester, Analog, 130A (3181)
- ZORO SELECT Vacuum Gauge, Test, 1-1/2 In (4FMR9)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFJ8)
- WINTERS Thermometer, Analog, -0to-120deg, 3/4in NPT (TIM102ALF.)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451279AS04L160#)
- PIC GAUGES Gauge, 3-1/2"Dial, 1/4"LM, 0-100 psi/WC (ALTITUDE-354L-E)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-30 psi/Kpa (PFQ802)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH02BXUCZG300#)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG3)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L100#)
- Wika Instrument Pressure Gauges