Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.53 1,000PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9767126
Zoro # G405667546
Sold in multiples of 8 for $449.52
$449.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wika Instrument
- MFR # 9767126
- Zoro # G405667546
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.53 1,000 psi gauge - 1/4 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Justrite® 8500 3' Flexible Antistatic Wire - Dual Alligator Clips 5/8" Jaws (8500)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-5000-psi/kPa)
- PIC GAUGES Air Gauge, 2", 0/300 psi, 1/4"CBM, GlassLens (102D-204H-GL)
- FLUKE Documenting Process Calibrator (Fluke-753)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- PRO 4 in Dial, 0/10,000 PSI & Bar, 1/2 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-402U-01)
- WIKA Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (113.13.25.15.B)
- DURO Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0333-CERT)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451279AS04L160#)
- SPAN Pressure Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black (LFC-220-3030-G)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMU4)
- Wika Instrument Pressure Gauges