Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.40 2,000PSI Gauge - 1/4" NPT LM Forged Brass
Mfr # 9310797
Zoro # G305667608
product price: $145.99
/ea
Sold in multiples of 8 for $1,167.92
Free Shipping & Returns
$1,167.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9310797
- Zoro # G305667608
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.40 2,000 psi gauge - 1/4 npt lm forged brass wika type 21x.40pm gauges are designed to fit existing paper machine panels. Each gauge is hermetically sealed to prevent moisture from entering during washdown. The hermetic seal makes this gauge liquid fillable for high vibration or pulsation applications. The generously oversized polished stainless steel front flange allows for easy retrofit installation. specifications: connection location: lower mount wetted parts: brass copper alloy case material: forged brass case filling: liquid window type: standard window construction: acrylic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, Frt Flange (PRO-204L-254I)
- PIC GAUGES Air Gauge, 1-1/2", 0/400psi, 1/8"Back Mount (102D-158I)
- ABB 0-580Cc/Min 1/4In Npt Variable Area Flow Meter (10A6100)
- TRUMETER Amperage Panel Meter, AC Current (APM-CT-ANO)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- KODIAK Pressure Gauge, 0 to 200 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L25200/PLDS-PVC-T12)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15000 psi/kPa, 1/4 NPT Male Bottom Conn (25-400-15000-psi/kPa)
- ASHCROFT Pressure Gauge (251032SL15L100#)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 inH2O, 1/4 NPT Male Bottom Conn (25-200-30-inH2O)
- WINTERS Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (PLP344)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L1000#)
- Wika Instrument Pressure Gauges