Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.40 160PSI Gauge - 1/4" NPT LM Forged Brass
Mfr # 9310711
Zoro # G305667554
product price: $122.99
/ea
Sold in multiples of 8 for $983.92
Free Shipping & Returns
$983.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9310711
- Zoro # G305667554
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.40 160 psi gauge - 1/4 npt lm forged brass wika type 21x.40pm gauges are designed to fit existing paper machine panels. Each gauge is hermetically sealed to prevent moisture from entering during washdown. The hermetic seal makes this gauge liquid fillable for high vibration or pulsation applications. The generously oversized polished stainless steel front flange allows for easy retrofit installation. specifications: connection location: lower mount wetted parts: brass copper alloy case material: forged brass case filling: liquid window type: standard window construction: acrylic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Air Pressure Gauge (S-986W)
- DURO Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Silver (4.2072113E7)
- WESTWARD Circuit Breaker Finder, 110/240VAC, Enrgzd (23V746)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G401)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- PIC GAUGES Gauge, 2.5"0/10,000psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254U)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 Inch Diameter 1/8 Inch NPT Rear Mount (G2111-160)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black (PEM1420LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (PFQ906-DRY-25FF)
- SHARKBITE 1/2" Push-Fit DZR Brass Pressure Gauge (24436)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFE1)
- Wika Instrument Pressure Gauges