Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.40 1,000PSI Gauge - 1/4" NPT LM Forged Brass
Mfr # 9310770
Zoro # G605667551
product price: $122.99
/ea
Sold in multiples of 8 for $983.92
Free Shipping & Returns
$983.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9310770
- Zoro # G605667551
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.40 1,000 psi gauge - 1/4 npt lm forged brass wika type 21x.40pm gauges are designed to fit existing paper machine panels. Each gauge is hermetically sealed to prevent moisture from entering during washdown. The hermetic seal makes this gauge liquid fillable for high vibration or pulsation applications. The generously oversized polished stainless steel front flange allows for easy retrofit installation. specifications: connection location: lower mount wetted parts: brass copper alloy case material: forged brass case filling: liquid window type: standard window construction: acrylic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS WiFi Borescope (ET20)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 300 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA1)
- NOSHOK Process Gauge, 4.5" Brass Internals, 160 psi/kPa, 1/4 NPT Male Bottom Conn (45-640-160-psi/kPa)
- PIC GAUGES Needle Valve, 1/2"MxF, Angle, CS, 10K psi (NV-CS-1/2-HS-90-MXF)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- MCDANIEL CONTROLS MCDANIEL CONTROLS A100 4IN 1/4IN 0-100IN-H2O NPT PRESSURE GAUGE (A100")
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1 1/2 in Triclamp, Stainless Steel, Silver (25-1032S-15L-30)
- MCDANIEL CONTROLS 4IN 1/4IN 0-60PSI NPT PRESSURE GAUGE (AB 70924)
- WINTERS 4IN 1/4IN 0-100PSI NPT PRESSURE GAUGE (PFQ711)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 600 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-600-psi)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254CC)
- Wika Instrument Pressure Gauges