Shop All Pressure Gauges
Wika Instrument
2.5" Type 212.53 300PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 4270100
Zoro # G705667550
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 4270100
- Zoro # G705667550
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5" type 212.53 300 psi gauge - 1/4" npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: splash resistant window type: standard window construction: polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 600 psi/kPa, 1/4 NPT Back Conn (25-110-600-psi/kPa)
- B&K PRECISION DC Power Supply, 0 to 15A, 1 to 60V (1902B)
- SCS Power Supply, 120V, Output AC 24V, 1A (960X/980X)
- TAYLOR 5" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (9842)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404O)
- CAMPBELL HAUSFELD 2" PRESSURE GAUGE 300 PSI RIGHT MOUNT (GA031900AV)
- DYNAMIC Gauge, Glycrn Flld, 0-200 psi, 1/4" Stm Mnt (221318)
- PIC GAUGES Air Gauge, 2", 0/30 psi, 1/4" CBM U-Clamp (103D-204C)
- PIC GAUGES Vacuum Gauge, -30 to 0 psi, 1/2 in FNPT, Silver (301L254A/3JJJ200)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 100 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-100-psi/kPa)
- Wika Instrument Pressure Gauges