Shop All Pressure Gauges
Wika Instrument
2.5" Type 212.53 3,000PSI/KG/CM2 Gauge - 1/4" NPT LM Stainless Steel
Mfr # 4270691
Zoro # G305667530
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 4270691
- Zoro # G305667530
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5" type 212.53 3,000 psi/kg/cm2 gauge - 1/4" npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: splash resistant window type: standard window construction: polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, 1/4inNPT (35W1005PH02LVAC)
- FLUKE Fluke AC285 SureGrip Large Alligator Clip, CAT IV 600 V; CAT III 1000 V, 10 A Rating (AC285)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.20.300.L)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ2490-DRY-2FF)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- ZORO SELECT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (18C742)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-30PSI (TL20-030-4L)
- WINTERS Economy 2" 0-30 psi/Kpa 1/8" Back (PEM1402)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Red (DPGA-08)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL15)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 15000 psi, 1/4 NPT Bottom Conn, Glycerin Filled (40-300-15000-psi)
- Wika Instrument Pressure Gauges