Shop All Pressure Gauges
Wika Instrument
2.5" Type 212.53 200PSI/BAR Gauge - 1/4" NPT CBM Stainless Steel
Mfr # 4271131
Zoro # G105667570
product price: $72.15
/ea
Sold in multiples of 8 for $577.20
$577.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 4271131
- Zoro # G105667570
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5" type 212.53 200 psi/bar gauge - 1/4" npt cbm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: center back mount wetted parts: brass copper alloy case material: stainless steel case filling: splash resistant window type: standard window construction: polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Compound Gauge, -30 to 0 to 300 psi, 1/4 in MNPT, Silver (PCT334)
- DWYER INSTRUMENTS Digital Panel Meter, 420 Ma Red Blk (DPMP-403)
- MONARCH Digital Stroboscope Kit, 3400 Lux (6241-011)
- KIPP Oil Level Gauge Form:B With Thermometer 107X31X24, 5, L1=76, D1=M10, Steel (K0444.207610)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312SS04TXCG60#)
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CB)
- WINTERS Economy 2" 0-160 psi/Kpa 1/8" Npt Back (PEM1408)
- DURO Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (42070413-MAXHAND)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Plastic, Black (451279AS04L15#)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLLV/30)
- Wika Instrument Pressure Gauges