Shop All Pressure Gauges
Wika Instrument
2.5" Type 212.53 160PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 4270088
Zoro # G705667581
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 4270088
- Zoro # G705667581
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5" type 212.53 160 psi gauge - 1/4" npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: splash resistant window type: standard window construction: polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 0-100In-H2O 11-42V-Dc Differential Pressure Transmitter (STD725-E1HK2AS-1-A-AHT-11S-A-30A6-FX,F3,TP,PM-0000)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N40)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter Yellow, 5PK (GWC-2IN-YELLOW)
- LABEXACT Filter Membrane, VSS, 9.0cm, PK100 (12L004)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- ASHCROFT Pressure Gauge (201032S75L30#)
- BOURDON 4.5 in. 0/400 PSI 1/2 in. NPT LM BH2 (AHG6-A62.H26)
- ZORO SELECT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/4 in MNPT, Aluminum, Black (11A511)
- ASHCROFT Pressure Gauge (638008A4F02CP0L160#)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (DPG-109)
- APG Digital Pressure Gauge, Range 0-30 PSI (PG5-30.00-PSIG-F0-L0-E0-P0-N0-B0)
- Wika Instrument Pressure Gauges