Shop All Pressure Gauges
Wika Instrument
2.5" Type 212.53 100PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 4270070
Zoro # G305667523
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 4270070
- Zoro # G305667523
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5" type 212.53 100 psi gauge - 1/4" npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: splash resistant window type: standard window construction: polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Grounding Braid, 1/2" x 25 ft. (80610071856)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR4)
- COOPER-ATKINS Thermistor Temperature Instrument, Singe Zone (TM99A)
- DWYER INSTRUMENTS Dwyer Digital Signal Generator (CSG)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 3000 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled, 0.3mm Brass Press Fit Orifice (25-900-3000-psi/kPa-BP3)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4FML3)
- DWYER MAGNEHELIC 1/4IN 0-15IN-H2O NPT PRESSURE GAUGE (194626-00)
- PRO 2 1/2 in Dial, 0/5000 PSI & Bar, 1/4 in NPT, Back Mount Glycerin Filled Pressure Gauge (PRO-302L-254R-01)
- SSI Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Plastic, Black (MG-50-A-9V-R)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PFQ126-DRY)
- Wika Instrument Pressure Gauges