Shop All Pressure Gauges
Wika Instrument
2.5" Type 113.13 30INHG VAC Gauge - 1/4" NPT LM Plastic
Mfr # 9677909
Zoro # G205667623
product price: $71.65
/ea
Sold in multiples of 8 for $573.20
$573.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9677909
- Zoro # G205667623
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 113.13 30 inhg vac gauge - 1/4 npt lm plastic wika type 113.13 gauge is the ideal choice for o.e.m. And general industrial applications requiring an economical, liquid-filled pressure gauge. The glycerine fill liquid dampens the bourdon tube and reduces wear of the movement, extending gauge life. Typical applications of the type 113.13 include air compressors, hydraulic presses, pumps, marine engines, as well as other types of industrial hydraulic and pneumatic equipment. specifications: connection location: lower mount wetted parts: brass copper alloy case material: abs plastic case filling: liquid window type: ultrasonically welded window construction: acrylic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION Four Event Commercial Timer (5839N)
- PLAST-O-MATIC Gauge Gd, PVC, Viton Dia, 1/4 In Gauge Port (GGVS1-PV)
- FLUKE FLUKE-1AC-A1-II ACV DETECTOR 90-1000V (FL2432932)
- FLIR Li-Ion Rechargeable Battery (T199363ACC)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- PIC GAUGES Air Gauge, 2", 0/60 psi, 1/8"Mount (101D-208D)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254U)
- NOSHOK Low Pressure Gauge, Bottom, 5 psi, Material: Steel (25-200-5PSI)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10542N-GF)
- WINTERS Pressure Gauge, 0 to 35 ft H2O, 1/4 in MNPT, Black (PAL6083ALT-STAT)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP9)
- Wika Instrument Pressure Gauges