Shop All Pressure Gauges
Wika Instrument
2.5" Type 113.13 160PSI Gauge - 1/4" NPT CBM Plastic
Mfr # 9693394
Zoro # G205667555
product price: $67.85
/ea
Sold in multiples of 8 for $542.80
$542.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9693394
- Zoro # G205667555
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 113.13 160 psi gauge - 1/4 npt cbm plastic wika type 113.13 gauge is the ideal choice for o.e.m. And general industrial applications requiring an economical, liquid-filled pressure gauge. The glycerine fill liquid dampens the bourdon tube and reduces wear of the movement, extending gauge life. Typical applications of the type 113.13 include air compressors, hydraulic presses, pumps, marine engines, as well as other types of industrial hydraulic and pneumatic equipment. specifications: connection location: center back mount wetted parts: brass copper alloy case material: abs plastic case filling: liquid window type: ultrasonically welded window construction: acrylic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, Commercial, 0 to 3000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA6)
- EXTECH Anemometer, 40 to 5900 fpm, NIST (AN300-NIST)
- AEMC INSTRUMENTS Hand Cranked Megohmmeter, 1000VDC (6503)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH350)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- DURO Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (42070913-MAXHAND)
- SPAN Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Plastic, Black (LFS-210-30Hg/60PSI-G-KEMX)
- ASHCROFT Pressure Gauge (251032SL20L100#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL30)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ2490-DRY-2FF)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-1000psi (GLS435)
- Wika Instrument Pressure Gauges