Shop All Pressure Gauges
Wika Instrument
2.5" Type 111.11P 100PSI/KG/CM2 Gauge - 1/4" NPT CBM Plastic
Mfr # 4261020
Zoro # G505608937
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 4261020
- Zoro # G505608937
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 111.11p 100 psi/kg/cm2 gauge - 1/4 npt cbm plastic wika type 111.11pm gauges are designed for 2 u-clamp panel mounting. They feature a black abs case and low friction swiss movement to insure a long, reliable service life. The 111.11pm design fits into 2 u.s. Size panel cut-outs. Refrigeration scale available (as shown) for hvac applications. specifications: connection location: center back mount wetted parts: brass copper alloy case material: abs plastic case filling: standard window type: removable twist-off window construction: polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Gauge, Metal, Includes: Two 1/8 in NPT Plugs (2304)
- GARDNER BENDER Analog Multimeter, 7 Func., 19 Range (GMT-319)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Lm 30-0-30 psi (PFP861R1)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451279AS04L300#)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- PIC GAUGES Gauge, 2", 0/15psi, 1/8"LM, SS (PRO-301D-208B-01)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL300)
- PIC GAUGES Gauge, 4", 30/0/150psi, 1/4"LBM, SS, FrtFlang (PRO-314D-404CF)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Rear Mount (G2122-160)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (101D-158G)
- PIC GAUGES Process Gauge, 0/100 psi, 1/4" NPT (AHG6-A50.H21)
- Wika Instrument Pressure Gauges