Shop All Pressure Gauges
Wika Instrument
2" Type 111.12 15PSI Gauge - 1/8" NPT CBM Plastic
Mfr # 9690438
Zoro # G505609088
product price: $33.25
/ea
Sold in multiples of 8 for $266.00
$266.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9690438
- Zoro # G505609088
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2 type 111.12 15 psi gauge - 1/8 npt cbm plastic wika type 111.12 gauges feature a black plastic case, snap-in plastic window, and a center back mount (cbm) rear connection. With an industry recognized asme 3/2/3% of span accuracy, wika type 111.12 gauges are the industry standard in the commercial gauge line. Available in a variety of sizes, mounting styles and optional configurations, type 111.12 gauges are suitable for many tough applications including regulators, medical, pneumatic controllers, compressors, valve positioners, and pumps. specifications: connection location: center back mount wetted parts: brass copper alloy case material: abs plastic case filling: standard window type: removable snap-off window construction: polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLEGO Data Logger, Wireless Interface (6535)
- FLUKE Thermal Imager/Digital Multimeter (FLUKE-279FC I/B)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-091F)
- TEST PRODUCTS INTERNATIONAL Digital Vacuum Gauge, 12000-15 micron (605)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- PRO 2 1/2 in Dial, 30 in Hg Vac/0/60 PSI & Bar, 1/4 in NPT, Back Mount Glycerin Filled Pressure Gauge (PRO-302L-254CD-01)
- PIC GAUGES Air Gauge, 1-1/2", 0/160psi, 1/8"Back Mount (102D-158F-10/32)
- SPAN Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (LFS-210-30-G-CERT)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 30" VAC /30PSI (4CTS-V30-4L)
- BAKER INSTRUMENTS LVBNA-600P Pressure Gauge, 0-600 PSI, (LVBNA-600P-NIST)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Steel, Black (4CEY4)
- Wika Instrument Pressure Gauges