Shop All Pressure Gauges
Wika Instrument
1.5" Type 113.13 100PSI Gauge - 1/8" NPT CBM Plastic
Mfr # 9738266
Zoro # G105667617
product price: $64.99
/ea
Sold in multiples of 8 for $519.92
$519.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9738266
- Zoro # G105667617
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 1.5 type 113.13 100 psi gauge - 1/8 npt cbm plastic wika type 113.13 gauge is the ideal choice for o.e.m. And general industrial applications requiring an economical, liquid-filled pressure gauge. The glycerine fill liquid dampens the bourdon tube and reduces wear of the movement, extending gauge life. Typical applications of the type 113.13 include air compressors, hydraulic presses, pumps, marine engines, as well as other types of industrial hydraulic and pneumatic equipment. specifications: connection location: center back mount wetted parts: brass copper alloy case material: abs plastic case filling: liquid window type: ultrasonically welded window construction: acrylic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Test Probes, Bus Bar (4WRD4)
- WINLAND ELECTRONICS Temperature Alarm, 0 to 2 hr. Delay (EA400-12)
- SCS ESD Safe Packaging Bag, PK100 (PCL1002024)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402K)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (18C811)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (1009A)
- BAKER INSTRUMENTS AHNC-1500P Pressure Gauge, 0-1500 PSI (AHNC-1500P)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (18C808)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM203LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (PPC5082-G-SG.)
- Wika Instrument Pressure Gauges