Shop All Pressure Gauges
Wika Instrument
10" Type 211.11 300PSI/BAR Gauge - 1/2" NPT LM Steel
Mfr # 4273240
Zoro # G205667609
product price: $799.99
/ea
Sold in multiples of 8 for $6,399.92
Free Shipping & Returns
$6,399.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 4273240
- Zoro # G205667609
- Country of Origin Germany
- Category Pressure Gauges
Description
Wika 10 type 211.11 300 psi/bar gauge - 1/2 npt lm steel wikatype 2x1.11 10 pressure gauges are ideal for boiler room service or other applications where its large dial size makes it easier to read from a distance. These gauges feature a black-painted steel case and a 1.0% accuracy. specifications: connection location: lower mount wetted parts: brass copper alloy case material: black steel case filling: standard window type: removable window construction: instrument glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE AC Flxbl Current Probe, 1500A, 12in Jaw (I17XX-FLEX1500/WWG)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L3000#)
- PIC GAUGES Gauge, 2-1/2", 0/100psi, 1/4"CBM, w/U-Clamp (213D-254E)
- TRIPLETT Phase Rotation Tester, CAT IV 600V Rating (PR600)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMV3)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 160 psi/bar, 1/4 NPT Bottom Conn (20-100-160-psi/bar)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-5000-psi/kPa)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 100 PSI)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312HH04TXCF100#)
- WIKA Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (113.13.25.100.L)
- Wika Instrument Pressure Gauges