Shop All Pressure Gauges
Wika
0 To -30In-Hg 4In 1/4In 0-30Psi Npt Pressure Gauge
Mfr # 9699045
Zoro # G904297879
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Lower Mount
- Accuracy ±1 %
- Case Material 304 Stainless Steel
- Standards ASME B40.100 Grade 1A; US-Standard
- Filled With Glycerine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika
- MFR # 9699045
- Zoro # G904297879
- Country of Origin Unknown
- Category Pressure Gauges
Dimensions
Nominal Size | 4 in |
Details
Connection Location | Lower Mount |
Accuracy | ±1 % |
Case Material | 304 Stainless Steel |
Standards | ASME B40.100 Grade 1A; US-Standard |
Filled With | Glycerine |
Scale Range | -30 inHg/30 psi |
Pointer Finish | Black |
Description
50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (SEP-101D-354P)
- BOURDON Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver (MEX3-D52.H30/0133)
- ZORO SELECT Extension Test Lead Kit, Length 20 In (4WRA6)
- FLUKE Thermocouple Thermometer, 2 Input (FLUKE-54-2 B)
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.20.30.B)
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.25.200.B)
- WIKA Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (113.13.15.100.B)
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.20.160.B)
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.25.160.B)
- WIKA Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (113.13.20.4000.B)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-300 PSI (LF251-300-4L)
- Wika Pressure Gauges