Wiha

Wiha Tools 817-32092 6Pc Electrician Insulated Screwdriver


product price: $98.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Wiha
  • MFR # 817-32092
  • Zoro # G003956608
  • UPC #
    84705320922
  • Country of Origin Germany
  • Category Screwdrivers

Description

  • Precision machined for an exact fit.
  • Through hardened for maximum durability.
  • Molded ergonomic cushioned grips.
  • Tip Size Symbol: 1 2 3.
  • Tip Size: 3.500 mm 4.500 mm 6.500 mm.
  • Tip Type: Phillips Slotted.
  • Handle Material: SoftFinish Cushion Grip.
  • Shank Material: Chrome-Vanadium-Molybdenum Steel.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.