Shop All Tongue & Groove Pliers
Wiha
Water Pump Plier, V-Jaw, Push Button Adj
Mfr # 32956
Zoro # G0233532
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Plier Jaw Style V-Jaw
- Features Finger jam protection, Induction Hardened Jaws
- Material Chrome Vanadium Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32956
- Zoro # G0233532
- UPC # 084705329567
- Country of Origin Viet Nam
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10 in |
Jaw Width | 1/4 in |
Jaw Length | 1 1/4 in |
Overall Length Range | 9 - 11 in |
Description
The WIHA 32956 Water Pump Plier is the perfect tool for removing and installing various types of fittings. The push button adjustment provides an easy-to-use design, allowing you to set the jaw opening with a simple press of a button. This tongue and groove plier has opening settings, making it suitable for many different jobs. The narrow head allows you to get into tight spaces where regular tongue and groove pliers cannot fit. Featuring finger jam protection, this black oxide finished plier will not slip out of your hands while in use. The V-jaw has 17/64" jaw widths that are ideal for gripping round objects securely. The WIHA 32956 Water Pump Plier is one of those tools that once you have used it, you will wonder how you ever got along without it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF USA Bearing Tool (TMFT 36)
- WESTWARD Glass Scraper, Stiff, 1-1/2", Carbon Steel (13A711)
- BETA Hook Wrench w/Round Nose, 80-120mm (000990380)
- ACME AUTOMOTIVE Variable Control Blowgun Kit (BG-KITC)
- WIHA Soft Grip Adjustable Push Button Pliers (32665)
- WIHA Adjustable Pliers V-Jaw Tongue & Groove Pliers 10 (32661)
- WIHA Water Pump Plier, V-Jaw, Grooved Joint Adj (32954)
- WIHA Classic Auto Grip VJaw Tongue and Groove Pliers 10 inch (32637)
- ROADPRO Diagonal Multi-Groove Joint Pliers, 8" (RPS5537)
- KNIPEX Hose Clamp Pliers for Click Clamps, 10 (85 51 250 C)
- KNIPEX 10 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (88 01 250)
- Wiha Tongue & Groove Pliers