Shop All Voltage Detectors
Wiha
Voltage Detector, 90 to 1000V AC, 5 3/4 in Length, LED Indication, CAT II Safety Rating
Mfr # 25511
Zoro # G0336791
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 90 to 1000V AC
- Current Range 110 to 250V AC
- Indication LED
- Audible Alert No
- Battery Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 25511
- Zoro # G0336791
- UPC # 084705255118
- Country of Origin Germany
- Category Voltage Detectors
Dimensions
Length | 5 3/4 in |
Width | 1/8 in |
Diameter | 3/4 in |
Manufacturers Warranty Length | Limited Lifetime |
Depth | 2 3/8 in |
Tool Width | 2.8 in |
Tool Length | 8.7 in |
Manufacturer Warranty Length | Limited Lifetime |
Tool Height | 0.8 in |
Description
Voltage Detector, Alert Type Light, Built-In Flashlight No, CAT Safety Rating CAT II, Display Type No Display, Includes Pocket Clip, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured 1,500 V, Non-Contact No, Test Connection Type Blade Tip, Testing Functions AC Voltage, DC Voltage, Features Amber LED Molded into Handle Lights Up with Hot Contact, Exact Fit Precision Machined Slotted 3mm Tip, Handle Insulation Molded on for Maximum Durability, Tester Type Voltage Detector/Tester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G405)
- ACCUSPLIT Accusplit A601XG Pro Survivor Stopwatch with Green Case (A601XG)
- SIMPSON ELECTRIC Test Lead, Black/Red, PR (00043)
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (LFS-220-1000-G)
- WIHA Voltage Detector, 110 to 250V AC, 6 in Length, Audible, Visual Indication, CAT IV Safety Rating (25505)
- MILWAUKEE TOOL Voltage Detector w/LED (2202-20)
- SURTEK Ac Voltage Tester Screwdriver 100500V 19Mm (DCA19)
- KLEIN TOOLS Voltage Detector, 50 to 132V AC, 13 in Length, Audible, Visual Indication (HVNCVT-1)
- REED INSTRUMENTS Non-Contact Voltage Detector with Flashlight (R5110)
- PANDUIT Insulation Piercing Connection Kit (VS-CKP4-000)
- PROSKIT Smart Non, Contact Voltage Tester (NT-309)
- Wiha Voltage Detectors