Shop All Voltage Detectors
Wiha
Voltage Detector, 110 to 250V AC, 6 in Length, Audible, Visual Indication, CAT IV Safety Rating
Mfr # 25505
Zoro # G2152204
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 110 to 250V AC
- Current Range 50 to 1000V AC
- Indication Audible, Visual
- Audible Alert Yes
- Battery Type AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 25505
- Zoro # G2152204
- UPC # 084705255057
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Length | 6 in |
Manufacturers Warranty Length | 3 yr |
Diameter | 3/4 in |
Depth | 5/8 in |
Width | 5/32 in |
Manufacturer Warranty Length | 3 yr |
Tool Length | 8.3 in |
Tool Height | 0.8 in |
Tool Width | 4.3 in |
Battery Size | AAA |
Description
Voltage Detector, Alert Type Light, Sound, Built-In Flashlight No, CAT Safety Rating CAT IV, Display Type No Display, Maximum AC Voltage Measured 1,000 V, Testing Functions AC Voltage, DC Voltage, Features Lightweight, Simply Hold Voltage Detector Adjacent to any Terminal or LED Along an Isolated Cable Using the Plastic Tip, Power Source Battery, Tester Type Voltage Detector/Tester, Battery Size AAA, Display Screen Type No Display, Includes Batteries Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 300, 1 Day, PK100 (PW 00213883 24H)
- BACHARACH 07-1650 Filter, Hydrophobic (07-1650)
- SPER SCIENTIFIC Type K Beaded Wire Thermometer Probe (800077)
- VEE GEE Soil Dial Thermometer (82160-6)
- WIHA Voltage Detector, 90 to 1000V AC, 5 3/4 in Length, LED Indication, CAT II Safety Rating (25511)
- WESTWARD Receptacle Tester, 110 to 125VAC (19T233)
- GB TESTER LEADS GMT-12/18P (RTL-108)
- KLEIN TOOLS Electronic AC/DC Voltage Tester 12 to 240V AC, 1.5 to 24V DC (ET40)
- IDEAL Voltage Tester, CAT IV 600V, LCD (61-557)
- FLUKE Voltage Tester, 600VAC, 600VDC (T+)
- GARDNER BENDER GFCI Receptacle Tester/Circuit Analyzer (GFI-3501)
- Wiha Voltage Detectors