Shop All Universal Socket Sets
Wiha
Universal Razor Edged Scraper Set
Mfr # 43090
Zoro # G0923828
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin
- Includes Universal Razor Edged Scraper with SoftFinish Cushion Grip and 10 replacement blades
- Features Ideal for Auto Glass Gasket scraping
- Weight 0.22
- Length 6.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 43090
- Zoro # G0923828
- Country of Origin Germany
- Category Universal Socket Sets
Dimensions
Length | 6.8 |
Overall Length | 6.8 |
Width | 2.5 |
Details
Finish | Satin |
Includes | Universal Razor Edged Scraper with SoftFinish Cushion Grip and 10 replacement blades |
Item | Scrapers and Awls |
Features | Ideal for Auto Glass Gasket scraping |
Weight | 0.22 |
Description
Universal Razor Edged Scraper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 120VAC, 16" Tool L (WEPBA 19-150 Q DS M-BRUSH)
- HHIP 7 Piece 3/4" Indexable Cut Off & Turning Tool Set (2002-0015)
- PERFORMANCE TOOL 1/2 In To 3/8 In Impact Adapter Socket Adapter, M963 (M963)
- DRILL AMERICA 1/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS148)
- GEARWRENCH 11 Piece 3/8" Drive 6 Point Standard X-Core™ Pinless Universal Impact Metric Socket Set (84975)
- KD TOOLS SAE Univ Impact Socket Set, 1/4"Dr, 6 pcs. (84904)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, SAE, 12 pcs (1612U)
- SUNEX 1/2" Drive Univrsl Impact Socket Set, SAE, 14 pcs (2644)
- GREY PNEUMATIC 1/2" Drive Standard Length Universal Set, Metric, 13 pcs (1313UM)
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Standard Universal Impact SAE Socket Set (84917N)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 15 pcs (2856)
- Wiha Sockets & Ratchets