Shop All Bit Sets
Wiha
Tr27 X 115Mm Tamper Resistant Torx Softf
Mfr # 36283
Zoro # G3194768
product price: $12.74
/ea
$12.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Security Torx® SoftFinish® Cushion Grip Screwdriver T27s x 115mm
- Features SoftFinish cushion grip handle for comfort and control
- Finish Satin
- Overall Length 7.5
- Bit Length 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7.5 |
Bit Length | 7.5 |
Details
Includes | Security Torx® SoftFinish® Cushion Grip Screwdriver T27s x 115mm |
Item | Screwdrivers |
Features | SoftFinish cushion grip handle for comfort and control |
Finish | Satin |
Description
Tr27 X 115Mm Tamper Resistant Torx Softf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Screwdriver, 4mm Drive Size (05074810001)
- DRILL AMERICA 1/2"-13 Carbon Steel Bottoming Hand Tap (DWTB1/2-13)
- KRAFT TOOL Elite Series Trowel Gold Stain, 8"x3 (PLE411PF)
- APEX TOOL GROUP Wiss M3R Compound Action Snips, 9-3/4" (M3R)
- WIHA SoftFinish® Stubby Phillips 2 Pc. Set (31192)
- WIHA Softfinish Slotted Driver 3.0 X 150Mm (30206)
- WIHA Adjustable TorqueVario-S Handle (28550)
- WIHA Precision Screwdriver Set, Pentalobe, 6pcs (26794)
- WIHA TorqueVario-S Bit 59 Pc. Set (28689)
- WIHA TorqueVario-S Micro Bit 24 Pc. Set, Shank Type: Solid (28590)
- PERFORMANCE TOOL 45-Pc Power Bit Set (W1352)
- Wiha Bit Sets