Shop All Screwdrivers
Wiha
Torx(R) T5 Round
Mfr # 36264
Zoro # G3541231
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Tip Size T5
- Handle Material Multi Component
- Shank Length 2.4"
- Overall Length 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 36264
- Zoro # G3541231
- UPC # 084705362649
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T5 |
Shank Length | 2.4" |
Overall Length | 6.5" |
Details
Item | T5 Torx Soft Finish Screwdriver |
Tip Style Group | Torx(R) |
Handle Material | Multi Component |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Number of Pieces | 1 |
SAE or Metric | SAE |
Tip Style | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Type | Soft Finish, Cushion Grip |
Finish | Hard-chrome Plated |
Shank Shape | Round |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
T5 Torx Soft Finish Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, OX SS H3 9/16-18 (382654)
- OSG Micro Drill, 0.0087, Carbide, 1.50mm Flute (3300022)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (8414)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 16-1/2 in H (2805XB)
- WIHA Insulated Phillips Screwdriver #1 Round (32145)
- WIHA Precision Hex Screwdriver 5/64 in Round (26419)
- WIHA Precision Pentalobe Screwdriver PL3 Round (26634)
- WIHA Precision Hex Screwdriver 4 mm Round (26340)
- WIHA Precision Torx Screwdriver T8 Round (26743)
- WIHA Precision Torx Screwdriver T3 Round (26628)
- VESSEL BALL GRIP Screwdriver No.220 +2x200 (220P2200)
- Wiha Screwdrivers