Shop All Screwdrivers
Wiha
Torx(R) T5 2.4"
Mfr # 32505
Zoro # G3541286
product price: $5.91
/ea
Sold in multiples of 2 for $11.82
$11.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Tip Size T5
- Shank Length 2.4"
- Overall Length 6.5"
- Handle Type Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32505
- Zoro # G3541286
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T5 |
Shank Length | 2.4" |
Overall Length | 6.5" |
Details
Item | T5 X 60Mm Torx Softfinish Insulated Scre |
Tip Style Group | Torx(R) |
Handle Type | Insulated |
Tip Style | Torx(R) |
Finish | Black Finish, Hard Chrome Plated |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 1 |
SAE or Metric | SAE |
Features | Handle Insulation According to ASTM F-1505-10, New VDE Specification 0682/part 201 and EN/IEC 60900, NFPA70E, up to 1000 Volt, Individually Tested; Insulation Molded Directly Onto Blade |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
T5 X 60Mm Torx Softfinish Insulated Scre
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FORSTNER DRILL BIT1-1/4"" (FB-009)
- BON TOOL Bon 11-281 Side Bracket, 20" (11-281)
- MITUTOYO Knife Edge, Stra Edge, 8" (528-104)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-666)
- WIHA Torx(R) T5 Round (36264)
- WIHA Precision Slotted Screwdriver, 4 mm (27281)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32052)
- WIHA Precision Phillips Screwdriver, #0 (27332)
- WIHA Phillips Screwdriver with Precision Handle, 0 x 50mm (96105)
- WIHA Precision Slotted Screwdriver 5/64 in Round (26029)
- GENERAL TOOLS JEWELERS SCREWDRIVER & HOBBY KIT (GNSPC606)
- Wiha Screwdrivers