Shop All Screwdrivers
Wiha
Torx(R) T20 3.9"
Mfr # 36420
Zoro # G3541128
original price:
$12.35
4% off
new price: $11.79
/ea
Sold in multiples of 10 for $117.90
$117.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Tip Size T20
- Handle Material High Quality Plastic
- Shank Length 3.9"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 36420
- Zoro # G3541128
- UPC # 084705364209
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | T20 |
Shank Length | 3.9" |
Details
Item | T20 X 100Mm Torx T-Handle Screwdriver |
Tip Style Group | Torx(R) |
Handle Material | High Quality Plastic |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 1 |
SAE or Metric | SAE |
Features | Impact Resistant |
Handle Type | T Handle |
Tip Style | Torx(R) |
Finish | Hard-chrome Plated |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
T20 X 100Mm Torx T-Handle Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Insert Bit (AM-06-6)
- VEGA Imp Socket Std Length, 1/4 Sq Dr 8 mm Mag (M10801)
- LENOX Hole Saw, Bi-Metal, Dia 1-3/8" (3002222L)
- 3M Random Orbital Sander Lever A1351, 1/pk (28163)
- WIHA Precision Hex Screwdriver, 0.9 mm (27551)
- WIHA Insulated Phillips Screwdriver #2 Round (30704)
- WIHA Precision Hex Screwdriver 2.5 mm Round (26325)
- WIHA Bit Holding Screwdriver, 1/4" x 125mm (38450)
- WIHA Precision Pentalobe Screwdriver PL5 Round (26638)
- WIHA Insulated Torx Screwdriver T25 Round (32546)
- DYNAMIC Tools #1 Phillips® Stubby Screwdriver, Comfort Grip Handle (D062104)
- Wiha Screwdrivers