Shop All Hex Keys
Wiha
Torx(R) Screw Holding Wing Torx(R) Key, T15 Tip Size
Mfr # 36561
Zoro # G3560691
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Hardened Steel
- Handle Type Screw Holding Wing
- SAE or Metric Torx(R)
- Shape Torx(R)
- Tip Size T15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | T15 |
Details
Blade Material | Hardened Steel |
Handle Type | Screw Holding Wing |
SAE or Metric | Torx(R) |
Shape | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Torx Key |
Measurement Type | Torx(R) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Grip Style | Cushion |
Number of Ball Ends | 0 |
Number of Tips | 1 |
Tether Ready | No |
Key Shape | T-Shape |
Description
Torx Wing Drivers T15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XLQR)
- KLEIN TOOLS Replacement Bit, #2 Phillips, 9/32-Inch Slotted (32479)
- DEWALT 7/16" x 16" x 18" SDS+ Hammer Bit (DW5436)
- MARTIN RUBBER SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-110)
- WIHA Torx(R) Plain Torx(R) Key, T25 Tip Size, 1 3/32 in Long, 27/32 in Short (37125)
- WIHA Torx T-Handle, IP20 (36469)
- WIHA SAE L-Shape Hex Key, 1/2" Tip Size (13664)
- WIHA SAE Plain Hex Key, 3/16" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33482)
- WIHA Metric Plain Hex Key, 8 mm Tip Size, 5 57/64 in Long, 1.375 mm Short (13658)
- WIHA SAE L-Shape Ball Hex Key, 5/16" Tip Size (36968)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (38280)
- Wiha Wrenches