Shop All Hex Keys
Wiha
Torx(R) Plain Torx(R) Key, T6 Tip Size, 1 1/2 in Long, 1 1/2 in Short
Mfr # 36306
Zoro # G9969355
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 1/2 in
- Blade Material High Alloy Vanadium Molybdenum Steel
- Finish Black Oxide
- Handle Length 5/8 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1 1/2 in |
Handle Length | 5/8 in |
Tip Size | T6 |
Short Arm Length | 1 1/2 in |
Long Arm Length | 1 1/2 in |
Tip Size Code | T6 |
Length Family | Short |
Arm-Length | 1-1/2" |
Long-Arm-Length | 1-1/2" |
Short-Arm-Length | 1-1/2" |
Handle-Length | 5/8" |
Description
This WIHA TOOLS 36306 Torx Plain Torx Key is the tool you need to take on all your tasks. It features a T6 tip size and 1 1/2 in arm length. The plain handle provides excellent grip, making it easy to turn the key. Made of alloy steel, this torx key has a black oxide finish for corrosion resistance. With an alloy steel handle, it offers great durability. The T6 tip size allows you to work with fasteners that require the T6 torx head type. WIHA TOOLS 36306 Torx Plain Torx Key is the high quality tool that will make your next project go smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Cordset 120V (50924)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76004-00003) w/Less AirLineAssembly (XT4)
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 24"L, SDS Plus (HC2108)
- WIHA Torx(R) Plain Torx(R) Key, T8 Tip Size, 1 23/32 in Long, 1 1/2 in Short (36308)
- WIHA Torx(R) Plain Torx(R) Key, T10 Tip Size, 2 in Long, 2 in Short (36303)
- WIHA Torx(R) Screw Holding Wing Torx(R) Key, T15 Tip Size (36561)
- WIHA SAE Not Applicable Hex Key, 1/8" Tip Size (28560)
- WIHA SAE Soft Grip Dual Drive T-Handle Ball Hex Key, 7/32" Tip Size (33432)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 3/32" Tip Size (33420)
- WIHA SAE L-Shape Ball Hex Key, 0.05" Tip Size, 20 PK (36945)
- Wiha Wrenches