Shop All Hex Keys
Wiha
Torx(R) Plain Torx(R) Key, T10 Tip Size, 2 in Long, 2 in Short
Mfr # 36303
Zoro # G9969337
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2 in
- Blade Material High Alloy Vanadium Molybdenum Steel
- Finish Black Oxide
- Handle Length 11/16 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 2 in |
Handle Length | 11/16 in |
Tip Size | T10 |
Length Family | Short |
Short Arm Length | 2 in |
Long Arm Length | 2 in |
Tip Size Code | T10 |
Short-Arm-Length | 2" |
Arm-Length | 2" |
Handle-Length | 11/16" |
Long-Arm-Length | 2" |
Description
Torx Key, Tip Size T10, Long Arm Length 2 in, Short Arm Length 2 in, Black Oxide, Length Family Short, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- KO-KEN Bit 5mm Hex 70mm 1/4 Hex Drive (121H.70-5)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT123508PEERE-ACM300)
- PURDY Knife Putty Flex 1-1/2In (14A900015)
- WIHA Torx(R) Plain Torx(R) Key, T8 Tip Size, 1 23/32 in Long, 1 1/2 in Short (36308)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 1 1/2 in Long, 1 1/2 in Short (36306)
- WIHA SAE Not Applicable Hex Key, 9/64" Tip Size (28587)
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 9 3/16 in Long, 1 5/8 in Short (13662)
- WIHA Torx(R) Flag Handle Torx(R) Key, T9 Tip Size, 1 19/32 in Long, 15/16 in Short, 10 PK (37059)
- WIHA SAE L-Shape Ball Hex Key, 0.05" Tip Size, 20 PK (36945)
- URREA 1/4" Industrial grade long L-type Hex Key (49-1/4L)
- Wiha Hex Keys & Hex Key Sets