Shop All Hex Keys
Wiha
Torx(R) Plain TorxPlus Key, T15 Tip Size, 3 1/2 in Long, 11/16 in Short
Mfr # 36615
Zoro # G9969312
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 1/2 in
- Blade Material High Alloy Vanadium Molybdenum Steel
- Finish Black Oxide
- Handle Length 11/16 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 1/2 in |
Handle Length | 11/16 in |
Tip Size | T15 |
Long Arm Length | 3 1/2 in |
Length Family | Long |
Short Arm Length | 11/16 in |
Tip Size Code | IP15 |
Short-Arm-Length | 11/16" |
Arm-Length | 3-1/2" |
Handle-Length | 11/16" |
Long-Arm-Length | 3-1/2" |
Description
Torx Key, Tip Size T15, Long Arm Length 3 1/2 in, Short Arm Length 11/16 in, Black Oxide, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN612-8-M16X1.5-AK-NI Indexing Plunger (612-8-M16X1.5-AK-NI)
- K-TOOL INTERNATIONAL Mangnetic Tool Box Accessory (KTI72460)
- STRINGLINER Masons Line Reel, Braided, 500 ft. L, PK3 (25462)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5242 (5242)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 11/16 in Long, 1 1/2 in Short (13669)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 5 3/32 in Long, 0.75 mm Short (13653)
- WIHA Metric Plain Hex Key, 2.5 mm Tip Size, 4 1/2 in Long, 0.63 mm Short (13652)
- WIHA Torx(R) Flag Handle Torx(R) Key, T10 Tip Size, 3 59/64 in Long (36410)
- WIHA SAE Plain Hex Key, 1/16" Tip Size, 3 3/32 in Long, 3/8 in Short (13670)
- WIHA SAE T-Handle Ball Hex Key, 1/4" Tip Size (33433)
- WIHA SAE L-Shape Ball Hex Key, 0.05" Tip Size, 20 PK (36945)
- Wiha Wrenches