Shop All Hex Keys
This Product is Discontinued
Wiha
Torx(R) Not Applicable Torx(R) Key, T5 Tip Size (Discontinued)
Mfr # 71550
Zoro # G3560965
This Product is Discontinued
Key Features
- Arm Length 1"
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Chrome
- SAE or Metric Torx(R)
- Shape Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1" |
Tip Size | T5 |
Arm-Length | 1" |
Length Family | Standard |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Chrome |
SAE or Metric | Torx(R) |
Shape | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Torx Key |
Measurement Type | Torx(R) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Number of Ball Ends | 0 |
Number of Tips | 1 |
Tether Ready | No |
Key Shape | T-Shape |
Description
Torx T5 Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.